Shop All Food Containers
Pactiv Evergreen
Newspring VERSAtainer Microwavable Containers, Vented Lid, 48 oz, 9" Diameter, Black/Clear, 150PK
Mfr # NC948B
Zoro # G705672646
product price: $127.99
/pk 150, $0.85/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 48 oz
- Color Black/Clear
- Material Polypropylene
- Includes Includes 150 containers with lids.
- Outside Dia. (In.) 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # NC948B
- Zoro # G705672646
- Country of Origin United States
- Category Food Containers
Dimensions
Outside Dia. (In.) | 9" |
Diameter | 9 in |
Details
Capacity (Qt.) | 48 oz |
Color | Black/Clear |
Material | Polypropylene |
Includes | Includes 150 containers with lids. |
Number of Compartments | 1 |
Features | Round; Vented Clear Lid |
Item | Food Containers |
Capacity | 48 oz |
Type | Base/Lid Combo |
Storage Container Style | Carryout |
Weight | 25 lbs |
Food Container Material Type | Plastic |
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER 15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-491DC)
- SANISERV Kit:Dasher 407 (188491)
- ALLIANCE VALVE, 1/2 (BRASS 240/60 220/50 EPDM) (F8322803P)
- KILNER 4.25 oz Clear Storage Jar (0025496)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- HOME BASICS RollTop Lid Stainless Steel Bread Box, Silver (BB00085)
- Pactiv Evergreen Food Containers