Shop All Disposable Containers
Pactiv Evergreen
Newspring VERSAtainer Microwavable Containers, Oval, 8 oz, 5.7x4x1.45, Black/Clear, Plastic, 150PK
Mfr # OC08B
Zoro # G008996098
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # OC08B
- Zoro # G008996098
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 4" |
Height | 1.45" |
Width | 5.7" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Base/Lid Combo |
Capacity | 8 oz |
Features | Oval, Dishwasher Safe |
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUNDIAL Mundial W5610-8E - Sandwich Knife, Wide, 8" (W5610-8E)
- GE Microwave Thermo Protector (WB27X11095)
- PITCO 3 Way Ball Valve (60131801)
- BLODGETT Oven Lamp 120V, 50W (4342)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- DISPLAYCAKE Display Cake 10" Cake Container, PK80 (G40-1)
- Pactiv Evergreen Disposable Containers