Shop All Disposable Containers
Pactiv Evergreen
Newspring VERSAtainer Microwavable Containers, Oval, 6 oz, 5.7x4x1.1, Black/Clear, Plastic, 150PK
Mfr # OC06B
Zoro # G408996148
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # OC06B
- Zoro # G408996148
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 4" |
Height | 1.1" |
Width | 5.7" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 6 oz |
Type | Base/Lid Combo |
Item | Food Containers |
Features | Oval, Dishwasher Safe |
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Rolling Pin, Aluminum, 23 In (RPA15)
- VULCAN HART Oven Pilot (412787-1)
- TOSTITOS Tostitos Bite Size Walking Taco 2.5 oz. Bag, PK18 (66981)
- VOLLRATH Full Size Sheet Pan, L 25 3/4 (9002)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- FINELINE SETTINGS Snack Tray Dome PET Lid (9257-L)
- Pactiv Evergreen Disposable Containers