Shop All Disposable Containers
Pactiv Evergreen
Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK
Mfr # OC16B
Zoro # G908996112
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Depth 4.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # OC16B
- Zoro # G908996112
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 4.8" |
Width | 6.8" |
Height | 1.9" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Capacity | 16 oz |
Type | Base/Lid Combo |
Features | Oval, Dishwasher Safe |
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Onion Goggles - Tortoise (TEAR-TP)
- STAR 9061 Grommet Drill#55 (2I-5659)
- ALLIANCE FAN MUFFIN 115/120V (F110106)
- MISC HARDWARE Relay Dpdt 30A 240V (T92P11A22-240)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- SCT Bakery Boxes, Standard, 9 x 9 x 4, White, Paper, 200PK (1561)
- Pactiv Evergreen Disposable Containers