Shop All Disposable Containers
Pactiv Evergreen
Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK
Mfr # NC8168B
Zoro # G308996156
product price: $78.19
/pk 150, $0.52/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Capacity 16 oz
- Depth 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # NC8168B
- Zoro # G308996156
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 7.25" |
Height | 1.5" |
Width | 5" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Capacity | 16 oz |
Item | Food Containers |
Type | Base/Lid Combo |
Features | Rectangular |
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Kit-Bitron Water Valve 230V/0.78 (000009122)
- MANITOWOC Water Pump - 230V (82-5210-9)
- MINORS Minor's Ready To Use Sweet & Sour Sauce .5 gal. Jug, PK6 (00050000316816)
- EGG POD White Microwave Egg Cooker (7001)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- KARAT 8 oz Clear Deli Containers, PK500 (FP-DC8-PPU)
- Pactiv Evergreen Disposable Containers