Shop All Food Containers
Pactiv Evergreen
Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK
Mfr # NC818B
Zoro # G205672658
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 12 oz
- Overall Width (In.) 4.5"
- Overall Depth (In.) 5.5"
- Color Black/Clear
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # NC818B
- Zoro # G205672658
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4.5" |
Overall Depth (In.) | 5.5" |
Overall Height (In.) | 1.75" |
Details
Capacity (Qt.) | 12 oz |
Color | Black/Clear |
Material | Polypropylene |
Includes | Includes 150 containers with lids. |
Storage Container Style | Carryout |
Capacity | 12 oz |
Item | Food Containers |
Type | Base/Lid Combo |
Number of Compartments | 1 |
Features | Rectangular |
Food Container Material Type | Plastic |
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Heat Saver and Lint Trap (LI113722)
- WILBUR CURTIS With Handle Assembly 7.1D Brew Cone (WC-3316)
- GARLAND Knob Assy 2-3/16 D, 150-500 (2193485)
- MIDWEST FASTENER Normally Off Momentary Switches 2PK (65262)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- RUBBERMAID COMMERCIAL Bulk Ingredient Lid, Includes 2 Cup Scoop (FG9G7600WHT)
- BALL JELLY JAR 8OZ 12PK (1440081200)
- Pactiv Evergreen Food Containers