Shop All Disposable Containers
Pactiv Evergreen
Newspring VERSAtainer Microwavable Container, Rectangle, 16oz, 5x7.25x2, White/Clear, Plastic, 150PK
Mfr # NC8168
Zoro # G508996178
product price: $87.99
/pk 150, $0.59/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color White/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # NC8168
- Zoro # G508996178
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 5" |
Height | 2" |
Depth | 7.25" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | White/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Base/Lid Combo |
Item | Food Containers |
Capacity | 16 oz |
Features | Rectangular, Dishwasher Safe |
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICKEN OF THE SEA Chicken Of The Sea Chunk Light Tuna In Water 5 oz., PK48 (10048000002454)
- APPLEWAYS Appleways 1.0 oz. Cocoa Crispy Bites, PK108 (71300)
- RATIONAL Dial For - Part# 16.02.062P (16.02.062P)
- AMANA MENUMASTER Fuse Block/Filter Assembly (54127036)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV PET Hinged Lid Deli Container, 4.92x5.87x2.48, 16oz, 1-Cmp, Clr, PK200 (0CA910160000)
- Pactiv Evergreen Disposable Containers