Shop All Disposable Containers
Pactiv Evergreen
Newspring DELItainers Lid, 6.45" Diameter x 0.45" h, Translucent, PK120
Mfr # NL640L
Zoro # G703666364
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PP
- Disposable Foodware Color Translucent
- Number of Compartments 1
- Microwave Safe Yes
- Height 0.45"; 0.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # NL640L
- Zoro # G703666364
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 0.45"; 0.45" |
Diameter | 6.45" |
Details
Basic Foodware Material | PP |
Disposable Foodware Color | Translucent |
Number of Compartments | 1 |
Microwave Safe | Yes |
Use Lid Number | L6 Tub Series |
Material | Polypropylene |
Item | Food Containers |
Type | Lid |
Features | Fits L6 Tub Series |
Dishwasher Safe | Yes |
Description
Lids are perfect for either hot or cold applications. Strong, leak-resistant seal. Microwaveable, stackable, refrigerator-friendly and top-rack dishwasher safe. End-user reusable for the consumer or recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Vest, 2 Pocket, Navy, V65, LG (23301)
- WALCO Bouillon Spoon, Length 6 3/16 In, PK24 (WL2812)
- HOBART Switch (00-066085)
- GOLD MEDAL Gold Medal Neapolitan Hearth Style Pizza Flour 50lbs (16000-50237)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- GOLDMAX Goldmax Double Pointed Routh Toothpicks, PK19200 (10036)
- Pactiv Evergreen Disposable Containers