Shop All Disposable Containers
Pactiv Evergreen
Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK
Mfr # NC333B
Zoro # G108996103
product price: $137.99
/pk 150, $0.92/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Width 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # NC333B
- Zoro # G108996103
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 7.5" |
Height | 1.75" |
Depth | 9.87" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Base/Lid Combo |
Capacity | 32 oz |
Features | Dishwasher Safe |
Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, PK1000 (BOWLHIPS12WH)
- PRODYNE Cold Bowl On Ice (CB-3)
- KASHI Kashi Go Lean Crunch Cereal 50 oz. Box, PK4 (1862747192)
- VULCAN HART Knob (412251-00001)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PCT Pct YSD2516 2 x 2 x 2 in. Delitainer Microwavable Combo - Clear; 16 oz (YSD2516)
- Pactiv Evergreen Disposable Containers