Shop All Disposable Containers
Pactiv Evergreen
Newspring DELItainer Microwavable Container, 32 oz, 4.55 x 4.55 x 5.55, Black/Clear, Plastic, 240PK
Mfr # YSD2532B
Zoro # G208996126
product price: $104.99
/pk 240, $0.44/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YSD2532B
- Zoro # G208996126
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 5.55" |
Depth | 4.55" |
Width | 4.55" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 32 oz |
Type | Base/Lid Combo |
Item | Food Containers |
Features | Dishwasher Safe |
Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shallow Tray 5/8X9.75X13 5/8,304SS (80130)
- IMPERIAL COOKING EQUIPMENT Light Switch 7/8 X 1-1/2 Spstctr-Off (1128)
- WALCO Fork, Length 8 1/8 In, PK24 (WLPAC051)
- SAN JAMAR Hand Washing Chart (HWWLCTGR)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- SCT Bakery Boxes, Standard, 12 x 12 x 4, White, Paper, 100PK (1585)
- Pactiv Evergreen Disposable Containers