Shop All Disposable Containers
Pactiv Evergreen
Newspring DELItainer Microwavable Container, 24 oz, 4.55 x 4.55 x 4.35, Clear, Plastic, 480PK
Mfr # YL5024
Zoro # G908996099
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe Yes
- Depth 4.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YL5024
- Zoro # G908996099
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 4.55" |
Height | 4.35" |
Width | 4.55" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Base/Lid Combo |
Capacity | 24 oz |
Item | Food Containers |
Features | Dishwasher Safe |
Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Kenyon B41596 Mediterranean Series 2-burner Trimline Cooktop- black with analog control- two 6 .50 inch 208V UL (B41596)
- ROBOT COUPE R23/R30 Shaft Seals Assembly (59221)
- BOARDWALK Pan Lid, Full Size, PK50 (BWKLIDSTEAMFL)
- ALLIANCE ASSY MOTOR 240V/50-60HZ 1SP DD (35030P)
- PACTIV EVERGREEN DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120 (L6064)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- ZORO SELECT Bucket, Round, 53 fl. oz., Paper, PK300 (3T1-02050)
- Pactiv Evergreen Disposable Containers