Shop All Disposable Containers
Pactiv Evergreen
Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK
Mfr # 0TF104S00000
Zoro # G808996137
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Number of Compartments 1
- Type Tray
- Height 0.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # 0TF104S00000
- Zoro # G808996137
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 0.65" |
Depth | 7.13" |
Width | 9.13" |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Type | Tray |
Item | Food Containers |
Features | #4S Shallow Meat Tray |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling. Designed for in-store use for hand wrapping or wrapping on low tension machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAN-TASTIC VENT Fan-Tastic Vent K8011-05 Lift Arm Kit-Dome Lid (K8011-05)
- ITI Dessert Spoon, 6 5/8 in L, Silver, PK12 (BK-114)
- NATURE VALLEY Granola Bars, Sweet and Salty Peanut, 1.2 oz Pouch, PK48 (21213)
- TRUE Cord Set14/3 Sjtow 8" For - Part# E801701 (E801701)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PLANET+ 12-16-32oz Compostable Food Container Lid, 500PK (PLFC-LID)
- Pactiv Evergreen Disposable Containers