Shop All Food Containers
Pactiv Evergreen
Meat Tray, #2, 8.38 x 5.88 x 1.21, White, 500PK
Mfr # 51P102FS
Zoro # G005672599
product price: $54.69
/pk 500, $0.11/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.38"
- Overall Depth (In.) 5.88"
- Color White
- Material Polystyrene
- Features #2 Meat Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # 51P102FS
- Zoro # G005672599
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.38" |
Overall Depth (In.) | 5.88" |
Overall Height (In.) | 1.21" |
Details
Color | White |
Material | Polystyrene |
Features | #2 Meat Tray |
Item | Food Containers |
Storage Container Style | Supermarket Tray |
Number of Compartments | 1 |
Type | Tray |
Food Container Material Type | Foam |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling. Designed for in-store use for hand wrapping or wrapping on low tension machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Carriage Knob Clip Kit (500052)
- WHIRLPOOL Washer Drive Belt (W10388418)
- AMANA Triac And Snubber (R0157373)
- INTERNATIONAL COMFORT PRO Cap Service Kit 11/16-20 (1175650)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- WINCO White Dough Box Cover (PL-36NC)
- Pactiv Evergreen Food Containers