Shop All Disposable Plates and Bowls
Pactiv Evergreen
Meadoware Impact Plastic Dinnerware, Plate, 10.25" dia, Black, PK500, 500PK
Mfr # MI10EY
Zoro # G606437160
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Polystyrene
- Disposable Foodware Color Black
- Disposable Foodware Shape Round
- Diameter 10-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # MI10EY
- Zoro # G606437160
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10-1/4 in |
Width | 10-1/4 in |
Length | 10.25" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | Black |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
Premium line high impact polystyrene tableware. Offers exceptional strength and performance with a high end appearance. Smooth rigid plastic with an attractive, china-like luster. Superior cut resistance. Unique upscale pattern rim de-nesting feature allows for easy separation one at a time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Tiger Edge Slicer 8 In (24293)
- SUGAR IN THE RAW Sugar in the Raw®, Unrefined Sugar Made From Sugar Cane, 0.2 oz., 200 Packets/Box (319)
- HIDDEN VALLEY Hidden Valley Fiesta Ranch Party Dip Mix 1.1 oz., PK24 (00670)
- BEVERAGE-AIR White Cutting Board, 1/2", 12"x60" (705-387D-03)
- PACTIV EVERGREEN EarthChoice MealMaster Bowls with Lids, 32 oz, 8" dia x 2.12" h, 1-Compartment, Black/Clear, PK250 (0CN8083200BL)
- CREATIVE CONVERTING 50193B 10in Luscious Lavender Purple Paper Plate, 240PK (286PP10LV)
- CREATIVE CONVERTING 79103B 7in Glittering Gold Paper Plate, 240PK (286PP7GD)
- CREATIVE CONVERTING 28191011 7in Sunkissed Orange Plastic Plate, 20PK (999P7OR)
- PCT 6 in. Earthchoice Compostable Fiber-blend Bagasse Dinnerware Plate, Natural (MC500060001)
- SENATE D & W Fine Pack White Sporks, PK1000 (PSKF1000)
- PRODYNE Wine Party Tub Big Oval (AB-16)
- Pactiv Evergreen Disposable Plates and Bowls