Shop All Disposable Cutlery
Pactiv Evergreen
Meadoware Cutlery, Soup Spoon, Medium Heavy Weight, Black, 1000PK
Mfr # YMWSSE
Zoro # G605672494
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Soup Spoon
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Color Black
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YMWSSE
- Zoro # G605672494
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 5.5" |
Details
Disposable Cutlery Grouping | Soup Spoon |
Disposable Foodware Color | Black |
Foodservice Item Weight | 9.2 lbs |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Color | Black |
Material | Polystyrene |
Description
Extra strong polystyrene construction. Perfect for foods like chicken or steak. Handle engineered for improved strength, grip and style safe, sanitary option for dine-in or carry-out meals. Stylistic design to add elegance to any casual event. Suitable for hot and cold foods.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Quiet Classic Laminated Foam Dinnerware, Platter, 9.8 in. x 6.7 in., Black, 500PK (9PRBQR)
- SCOTSMAN Dump Valve Timer Kit (11-0531-22)
- ALLIANCE LEAD HIGH TEMP IGN (44061604)
- NINJA BLU Ice Cream Maker (PICM4BG)
- CHOICE Individually Wrapped Medium Weight Black Plastic Spork, 1000PK (130BSPORKWP)
- DIAMOND White Plastic Luncheon Size Heavy Duty Cutlery 48 pk, 48PK (4142600116)
- HOFFMASTER Wood Spoons, 1000PK (884462)
- CREATIVE CONVERTING 6 1/8in Purple Heavy Weight Plastic Spoon, 50PK (999SPOONPR)
- ECO-PRODUCTS Wood Cutlery, Fork, Natural, 500PK (EP-S212-W)
- GENUINE JOE Medium-Weight Soup Spoon, PK1000 (GJO20003)
- TOUCH OF COLOR Black Plastic Forks, 7", 600PK (010467B)
- Pactiv Evergreen Disposable Cutlery