Shop All Food Containers
Pactiv Evergreen
Hinged Lid Pie Wedge Container, 6" Pie Wedge, 4.5 x 4.5 x 2.5, Clear, PK510, 510PK
Mfr # YCI890060000
Zoro # G705672622
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 4.5"
- Overall Depth (In.) 4.5"
- Color Clear
- Material Polystyrene
- Features 6" Pie Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YCI890060000
- Zoro # G705672622
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4.5" |
Overall Depth (In.) | 4.5" |
Overall Height (In.) | 2.5" |
Details
Color | Clear |
Material | Polystyrene |
Features | 6" Pie Wedge |
Type | Hinged Lid Container |
Item | Food Containers |
Storage Container Style | Carryout |
Number of Compartments | 1 |
Food Container Material Type | Plastic |
Description
May be used in blast freezer, refrigerator, or for room temperature displays. Impact, crack and leak resistant. Crystal clear to showcase your products. Great for single slices of pie, cheesecake, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Thermostat (11-0521-21)
- MONTAGUE Bottom Grate 4 X 20 (09346-7)
- DELFIELD Freezer Control (3516043-S)
- LISLE STONE SET (LI23520)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- DELICUBE 16 oz. Deli Container Clear Rectangular Base, PK400 (DR-516-CB)
- Pactiv Evergreen Food Containers