Shop All Disposable Containers
Pactiv Evergreen
Foam Hinged Lid Containers, Single Tab Lock, 6.38 x 6.38 x 3, White, PK500
Mfr # YTH100800000
Zoro # G203665997
product price: $62.29
/pk 500, $0.12/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material PS
- Disposable Foodware Color White
- Number of Compartments 1
- Depth 6.38"
- Height 3"; 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YTH100800000
- Zoro # G203665997
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 6.38" |
Height | 3"; 3" |
Width | 6.38" |
Details
Basic Foodware Material | PS |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Type | Hinged Lid Container |
Material | Polystyrene |
Features | Single Tab Lock |
Closure Type | Hinged Lid |
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME MIAMI Defrost Heater, 45" Long, 300W, 120V (2045)
- TABLECRAFT Solid Turner, 13-3/4" (5313)
- BUNN Axiom„¢ 12 Cup Auto Coffee Brewer, 15A, 3 Warmers, Axiom-15-3 (38700)
- OFFICE SNAX Non Dairy Creamer Packet, 2.2g, PK800 (OFX00022)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 150PK (760VP130KR)
- Pactiv Evergreen Disposable Containers