Shop All Disposable Containers
Pactiv Evergreen
Foam Hinged Lid Containers, Dual Tab Lock, 8.42 x 8.15 x 3, White, PK150
Mfr # YTD188010000
Zoro # G203666055
product price: $71.95
/pk 150, $0.48/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PS
- Disposable Foodware Color White
- Number of Compartments 1
- Depth 8.15"
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YTD188010000
- Zoro # G203666055
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 8.15" |
Width | 8.42" |
Height | 3"; 3" |
Details
Basic Foodware Material | PS |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Type | Hinged Lid Container |
Item | Food Containers |
Material | Polystyrene |
Features | Dual Tab Lock |
Closure Type | Hinged Lid |
Vented | Yes |
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Temp - Elec (ETC-111000)
- VOLLRATH Perforated Spoon, 15 In (46983)
- AJM PACKAGING AJM 5# Natural Kraft Bag, PK500 (GB05NP5C)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- DART Dart 662TS CPC Solo Ultra Straw Slot Lid - Clear; Case of 1000 (662TS CPC)
- Pactiv Evergreen Disposable Containers