Shop All Disposable Containers
Pactiv Evergreen
Foam Hinged Lid Containers, Dual Tab Lock, 3-Compartment, 8.42 x 8.15 x 3, White, PK150
Mfr # YTD188030000
Zoro # G203666048
product price: $67.95
/pk 150, $0.45/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PS
- Disposable Foodware Color White
- Number of Compartments 3
- Depth 8.15"
- Height 3"; 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YTD188030000
- Zoro # G203666048
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 8.15" |
Height | 3"; 3" |
Width | 8.42" |
Details
Basic Foodware Material | PS |
Disposable Foodware Color | White |
Number of Compartments | 3 |
Material | Polystyrene |
Type | Hinged Lid Container |
Item | Food Containers |
Features | Dual Tab Lock |
Closure Type | Hinged Lid |
Vented | Yes |
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Nozzle & Screw Set (E811501)
- HOBART Gas Valve - Lp (00-497269-00002)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 19 In. (18719)
- GENUINE JOE Food Storage Bags1.15Mil, PK500 (GJO11575)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- ZORO SELECT Lid Clear For 6-32oz., PK500 (9505466 / PP-LID)
- Pactiv Evergreen Disposable Containers