Shop All Food Containers
Pactiv Evergreen
Foam Hinged Lid Container, Dual Tab Lock Happy Face, 8 x 7.75 x 2.25, White, 200PK
Mfr # YHD18SS00200
Zoro # G805672645
product price: $66.99
/pk 200, $0.33/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8"
- Overall Depth (In.) 7.75"
- Color White
- Material Polystyrene
- Overall Height (In.) 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YHD18SS00200
- Zoro # G805672645
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8" |
Overall Depth (In.) | 7.75" |
Overall Height (In.) | 2.25" |
Details
Color | White |
Material | Polystyrene |
Type | Hinged Lid Container |
Number of Compartments | 1 |
Storage Container Style | Clamshell |
Features | Dual Tab Lock Happy Face |
Item | Food Containers |
Food Container Material Type | Foam |
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 6 in Bamboo Skewer (WSK-06)
- WARING Power Connection Pcb Assembly. (029697)
- NORPRO Scoops 38-Oz Dry Measuring (9003)
- HUSSMANN Harness-Shlf Lgt Fixture (0429822)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- LIBERTYWARE 1 1/2 qt Stainless Steel Crock (SSC1.5)
- Pactiv Evergreen Food Containers