Shop All Disposable Cutlery
Pactiv Evergreen
Fieldware Cutlery, Spork, Mediumweight, White, 1000PK
Mfr # YFWQWCH
Zoro # G005672476
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spork
- Disposable Foodware Color White
- Basic Foodware Material Polypropylene
- Material Polypropylene
- Length 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YFWQWCH
- Zoro # G005672476
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 5.5" |
Details
Disposable Cutlery Grouping | Spork |
Disposable Foodware Color | White |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | Polypropylene |
Item | Utensils |
Material | Polypropylene |
Color | White |
Description
Strong, break resistant polypropylene construction. Long length and heavier weight for added performance. Handle engineered for improved strength, grip and style. Safe, sanitary option for dine-in or carry-out meals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Wallcap W/Damper Plstc Wht (1170W)
- SERVER Squeeze Bottle Fifo 16Oz For Products - Part# 86989 (86989)
- COMPONENT HARDWARE Button Valve, For Pre-Rinse Or (KL50-Y027)
- BLODGETT Kit, Door Spring Pfc (83698)
- PACTIV EVERGREEN Meadoware Cutlery, Soup Spoon, Medium Heavy Weight, Black, 1000PK (YMWSSE)
- CREATIVE CONVERTING 6 1/8in Hunter Green Heavy Weight Plastic Spoon, 24PK (999SPOONHG)
- DIXIE Individually Wrapped Mediumweight Polystyrene Cutlery, Fork, Black, PK1000, 1000PK (FM53C1)
- WORLD CENTRIC TPLA Compostable Cutlery, Spoon, 6", White, PK750, 750PK (SP-PS-I)
- TOUCH OF COLOR Black Plastic Forks, 7", 600PK (010467B)
- AMERCAREROYAL Bamboo Skewers, 12 in., Natural, 9600PK (R824)
- DIXIE Spoon, Tea, Styrene, Heavywt 100PK (DXETH207)
- Pactiv Evergreen Disposable Cutlery