Shop All Disposable Cutlery
Pactiv Evergreen
Fieldware Cutlery, Spoon, Mediumweight, White, 1000PK
Mfr # YFWSWCH
Zoro # G605672487
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color White
- Basic Foodware Material Polypropylene
- Length 5.5"
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YFWSWCH
- Zoro # G605672487
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 5.5" |
Details
Disposable Cutlery Grouping | Spoon |
Disposable Foodware Color | White |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | Polypropylene |
Material | Polypropylene |
Color | White |
Item | Utensils |
Description
Strong, break resistant polypropylene construction. Long length and heavier weight for added performance. Handle engineered for improved strength, grip and style. Safe, sanitary option for dine-in or carry-out meals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Heating Element - 208V/575W (R02.08.005D.00)
- MSI Round Acacia 13 In X 13 In Wood Round Cutting Board (ZOR-CTB-0001)
- TRUE Gasket, Door 25 3/4" X 26 3/4" (810808)
- GLASTENDER Door Gasket (6004390)
- PACTIV EVERGREEN Meadoware Cutlery, Soup Spoon, Medium Heavy Weight, Black, 1000PK (YMWSSE)
- DIXIE Plastic Disposable Spoon Dispenser Cutlery, Medium Weight, PK960 (SSS11B)
- GGW PRESENTS Medium-Weight Cutlery Spork White (GG530510)
- WORLD CENTRIC Bamboo Cutlery, Spoon, 6.7 in., Natural, 2000PK (SP-BB-67)
- TOUCH OF COLOR Black Plastic Knives, 7.5", 600PK (010576B)
- PERK Mediumweight Plastic Cutlery, Fork, White, PK300, 300PK (PK58702/PK56401)
- CREATIVE CONVERTING 010923B 7 1/2in Fresh Lime Green Heavy Weight Plastic Knife, 24PK (999KNIFELM)
- Pactiv Evergreen Disposable Cutlery