Shop All Disposable Containers
Pactiv Evergreen
EarthChoice Versa2Go Microwaveable Container, 46 oz, 9 x 9 x 1.7, Black/Clear, Plastic, 150PK
Mfr # NV2GRN469B
Zoro # G908996105
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # NV2GRN469B
- Zoro # G908996105
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 1.7" |
Width | 9" |
Depth | 9" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Base/Lid Combo |
Capacity | 46 oz |
Features | Dishwasher Safe |
Description
Made with an average of 20% less plastic. Containers easily go from refrigerator to microwave to dishwasher for multi-purpose use. Leak resistant seal helps maintain food quality and helps prevent messy leaks and spills. Stackable lids and bases provide secure nesting and stacking for various merchandise settings and to keep product secure during transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt017 (DT-017)
- VOLLRATH Pot, 4 1/4 Qt, D 7 5/8 In. (78740)
- ISI Whip Cream Dispenser Mixing Valve (2211001)
- SALVAJOR Clamp (M116)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- DART , Foam Hinged Food Container, 3 Compartments, White, 200/Carton (85HT3R)
- Pactiv Evergreen Disposable Containers