Shop All Food Containers
Pactiv Evergreen
EarthChoice Tamper Evident Recycled Hinged Lid Deli Container, 16 oz, 5.38x4.5x2.63, Clear, 304PK
Mfr # TEHL5X416
Zoro # G405672649
product price: $99.99
/pk 304, $0.33/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 16 oz
- Overall Width (In.) 5.38"
- Overall Depth (In.) 4.5"
- Color Clear
- Material APET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # TEHL5X416
- Zoro # G405672649
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5.38" |
Overall Depth (In.) | 4.5" |
Overall Height (In.) | 2.63" |
Details
Capacity (Qt.) | 16 oz |
Color | Clear |
Material | APET |
Number of Compartments | 1 |
Storage Container Style | Clamshell |
Item | Food Containers |
Type | Hinged Lid Container |
Capacity | 16 oz |
Food Container Material Type | Plastic |
Description
Food safety is easy and mess-free thanks to the easy-to-snap-closed tamper evident lid with perimeter seal. Leak resistant seal locks in product freshness and reduces messy spills. The clear design of the container emphasizes freshness and lets the beauty of your food shine. Sturdy containers are impact- and crack-resistant ensuring that your food products are transported safely. Perfect for cold foods such as deli sandwiches, fruit, and salads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Cleanout Fryer Rod Af-Seris (A33010)
- KEENEY MFG Poly Icemaker Kit 25Ft (48362)
- DEMCO AFO AIR JUMPER (6212)
- STAR MANUFACTURING Rocker Switch 9/16 X 1-1/8 Spst (2E-Z0091)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- CAMBRO Camwear 22 qt. Polycarbonate Clear Container (RFSCW22135)
- Pactiv Evergreen Food Containers