Shop All Food Containers
Pactiv Evergreen
EarthChoice Tamper Evident OneBox Paper Box, 4.5 x 4.5 x 3.25, Kraft, 200PK
Mfr # NOB08KECTE
Zoro # G405672595
product price: $133.99
/pk 200, $0.67/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 4.5"
- Overall Depth (In.) 4.5"
- Color Kraft
- Material Paperboard
- Storage Container Style Carryout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # NOB08KECTE
- Zoro # G405672595
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4.5" |
Overall Depth (In.) | 4.5" |
Overall Height (In.) | 3.25" |
Details
Color | Kraft |
Material | Paperboard |
Storage Container Style | Carryout |
Number of Compartments | 1 |
Type | Box |
Item | Food Containers |
Food Container Material Type | Paper |
Description
Worried your delivery driver might dig into your dinner? Put your mind at ease with Pactiv Evergreen's tamper-evident EarthChoice OneBox! The secure closure provides safety, quality assurance, and prevents mid-trip spills or food loss. Made with optional SmartVents, you can confidently send out your crispy and crunchy menus items in this container. Pre-assembled for back-of-house speed and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO FORM PRODUCTS LTD RUSFRE HAZ CLR RUSTPROOFING 2.5 GAL (BB1000-2.5C)
- APW Knob (45582500)
- OVE GLOVE Glove Oven Oveglove Bx1 (HH501-06)
- DEXTER RUSSELL Knife, Cimeter Steak (05543)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- Pactiv Evergreen Food Containers