Shop All Disposable Containers
Pactiv Evergreen
EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200
Mfr # YCN808010000
Zoro # G403666381
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material MFPP
- Disposable Foodware Color White
- Number of Compartments 1
- Depth 8.35"
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YCN808010000
- Zoro # G403666381
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 8.35" |
Width | 8.31" |
Height | 3.1"; 3.1" |
Details
Basic Foodware Material | MFPP |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Type | Hinged Lid Container |
Material | MFPP |
Closure Type | Hinged Lid |
Description
SmartLock system features a tight, audible click closure that helps ensure maximum food freshness. Resists grease and moisture to preserve the flavor and consistency of food. Convenient food containers resist leakage. Microwaveable up to 250oF (121oC). Textured sidewalls allow for more secure handling. Conveniently stackable containers conserve storage space. Contains 40% average talc blended material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX Burner 16-1/4" X 6-3/4" Ci (RDLR-4)
- FOOD WARMING EQUIPMENT 36 Probe Harness - Thermostat Ele (PRBHARNESS36)
- JACKSON Stand Pipe Stopper (5700-121-35-54)
- INTEPLAST GROUP Food and Utility Bags, 8 qt, 1.2 mil, 8" x 18", Clear, PK1000 (PB080418XH)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- SCT Bakery Boxes, Standard, 6 x 4.45 x 2.75, White, Paper, 250PK (1503)
- Pactiv Evergreen Disposable Containers