Shop All Disposable Cups and Lids
Pactiv Evergreen
EarthChoice Recycled Clear Plastic Cold Cups, 9 oz, Clear, PK975, 975PK
Mfr # YP9C
Zoro # G305672558
product price: $291.99
/pk 975, $0.30/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material RPET
- Capacity 9 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YP9C
- Zoro # G305672558
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | RPET |
Capacity | 9 oz |
Color | Clear |
Disposable Cup Sub-category | Cold |
Description
These clear cups provide excellent clarity and a smooth glass like design making beverages quickly visible and identifiable. Outstanding strength resists cracking. Made with recycled drink bottles which helps reduce landfill waste. Perfect for thick beverages such as milkshakes, smoothies, and frozen drinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Stem Assembly (3-DV25RV)
- OREO Mini Chocolate Sandwich Cookies 3 oz Bagged (111077)
- THERMOS Vac Ins 10 oz Food Jar w/Spoon, Charcoal (F3100CH6)
- ULTRAFRYER Motor Relay For - Part# Ultr18A335 (ULTR18A335)
- PACTIV EVERGREEN Portion Cup Lids, Fits 0.5 oz to 1 oz Cups, Clear, PK2500 (YLS1FR)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- PACTIV EVERGREEN Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK (YS200E)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 10 oz., Multi, 500/Case (DIX410)
- COFFEE MATE Plant-Based Oat Milk Liquid Creamers, Natural Vanilla, 0.38 oz Mini Cups, 50PK (12536842)
- DIXIE Portion Cup, 2 oz., Plastic, Black, PK12 (PP20BLACK)
- KARAT 10-24 oz White Travel Lid, PK1000 (C-KDL516W-PP)
- Pactiv Evergreen Disposable Cups and Lids