Shop All Disposable Containers
Pactiv Evergreen
EarthChoice OneBox Paper Box, 77 oz, 9 x 4.85 x 2.7, White, PK162
Mfr # NOB04SW
Zoro # G803666363
product price: $140.99
/pk 162, $0.87/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe Yes
- Depth 4.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # NOB04SW
- Zoro # G803666363
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 4.85" |
Height | 2.7"; 2.7" |
Width | 9" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Box |
Item | Food Containers |
Capacity | 77 oz |
Material | Paperboard |
Description
Searching for the perfect alternative to plastic containers? EarthChoiceOneBox paper boxes help food prep and assembly run smoothly and stay mess-free thanks to a secure front latch closure. Send your to-go orders out with confidence using these easy to close, leak proof, paper containers that come pre-assembled!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Fish Bone Remover (D-BONE)
- ZORO SELECT Paper Tray Cover 12-3/4" x 16-1/2", Pk1000 (410211)
- VOLLRATH Funnel, 32 oz. (84770)
- CMA DISH MACHINES Bearing - Spray Arm (341)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- TRADE WINDS D & W Fine Pack Tradewinds 16 oz. Black Bowl, PK400 (CF725-160)
- Pactiv Evergreen Disposable Containers