Shop All Disposable Plates and Bowls
Pactiv Evergreen
EarthChoice MealMaster Bowls with Lids, 32 oz, 8" dia x 2.12" h, 1-Compartment, Black/Clear, PK250
Mfr # 0CN8083200BL
Zoro # G103666087
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material MFPP
- Disposable Foodware Capacity 32 oz
- Disposable Foodware Color Black/Clear
- Microwave Safe Yes
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # 0CN8083200BL
- Zoro # G103666087
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Height | 2.12" |
Diameter | 8" |
Depth | 8" |
Width | 8" |
Details
Basic Foodware Material | MFPP |
Disposable Foodware Capacity | 32 oz |
Disposable Foodware Color | Black/Clear |
Microwave Safe | Yes |
Number of Compartments | 1 |
Container Lid | Carryout |
Item | Food Containers |
Features | Combo Pack—Includes base and lid. |
Food Container Type | Base/Lid Combo |
Description
Durable, microwavable mineral filled polypropylene (MFPP) base made with 50% less plastic. Featuring soak through resistance to grease and moisture. These containers stack easily and are a great option for your to-go and delivery applications. ZipSeal closure for increased leak resistance. Perfect for hot and cold case applications (37.5°F to 250°F). Clear polypropylene microwaveable lid.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glide, Lock Spring , F/ 1" Sq (1211024)
- DEXTER RUSSELL Cooks Knife 10 In (24163)
- SAVERNE Saverne Kraut Shelf Stable 32 oz. Poly, PK12 (280177)
- HUNTER VALVE JARTOP 1"" PGV (PGV101G)
- PACTIV EVERGREEN Meadoware Impact Plastic Dinnerware, Plate, 10.25" dia, Black, PK500, 500PK (MI10EY)
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- CREATIVE CONVERTING 28313111 7in Turquoise Blue Plastic Plate, 20PK (999P7TQ)
- VEGWARE Nourish Molded Fiber Tableware, Plate, 10" Diameter, White, PK500 (WH-10)
- BASICWISE 24-Piece Kids Dinnerware Set Plastic 4 Plates, 4 Bowls, 4 Cups, 4 Forks, 4 Knives, and 4 Spoons (QI003487)
- CREATIVE CONVERTING 173278 20 oz. Navy Blue Paper Bowl, 200PK (286BP20NV)
- CPC 505-10-50 PEC White Aluminum Tea light Candle Cup, 500PK (505-10-50 (PEC))
- Pactiv Evergreen Disposable Plates and Bowls