Shop All Disposable Cups and Lids
Pactiv Evergreen
EarthChoice Hot Cup Lid, Fits 12 oz to 20 oz Hot Cups, Clear, PK1000
Mfr # LCPLA16
Zoro # G303665903
product price: $615.99
/pk 1000, $0.62/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PLA
- Fits Cup No. 12 oz to 20 oz PLA Paper Hot Cups
- For Use With 12 oz to 20 oz PLA Paper Hot Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # LCPLA16
- Zoro # G303665903
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PLA |
Fits Cup No. | 12 oz to 20 oz PLA Paper Hot Cups |
For Use With | 12 oz to 20 oz PLA Paper Hot Cups |
Description
These lids are durable, versatile, and convenient and offer a tight, leak-resistant rim seal that keeps beverages hot. Features a spill resistant edge. Fits any of the 12 to 20 oz EarthChoice hot cups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Shelf Clip (P993200800)
- FRYMASTER Fry Basket (8030271)
- GROEN Toggle Switch (Z002664)
- ATOSA Hose Drain Short Heater (W0310068)
- PACTIV EVERGREEN Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK (YS200E)
- PACTIV EVERGREEN Portion Cup Lids, Fits 0.5 oz to 1 oz Cups, Clear, PK2500 (YLS1FR)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- SOLO SOLO® SLO4BR - Cone Water Cups, 4 Oz. Size, 200/Bag (SLO4BR)
- GENUINE JOE Eco-Friendly Paper Cups, 10 Fl Oz, PK1000 (GJO10214CT)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- BOARDWALK Translucent Plastic Cold Cup 9 oz., Pk100 (BWK TRANSCUP9)
- Pactiv Evergreen Disposable Cups and Lids