Shop All Food Containers
Pactiv Evergreen
EarthChoice Entree2Go Takeout Container Vented Lid, 8.67 x 5.75 x 0.98, Clear, PK300, 300PK
Mfr # YCNV9X6PPDL
Zoro # G005672612
product price: $148.99
/pk 300, $0.50/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.67"
- Overall Depth (In.) 5.75"
- Color Clear
- Material PP
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YCNV9X6PPDL
- Zoro # G005672612
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.67" |
Overall Depth (In.) | 5.75" |
Overall Height (In.) | 0.98" |
Details
Color | Clear |
Material | PP |
Number of Compartments | 1 |
Storage Container Style | Carryout |
Type | Lid |
Item | Food Containers |
For Use With | YCNB9X624000 |
Food Container Material Type | Plastic |
Vented | Yes |
Description
Vented lids allow control of heat retention and steam escape for perfect balance of hot and crispy. Superior leak resistant seal for peace of mind during transport. Anti-Fog for exceptional presentation and easy order ID. Pair with EarthChoice Entrée2Go Takeout Containersfor the perfect carryout solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Reel Retrieverdoor Closer, 2.0Lb Pull For - Part# 829269 (829269)
- WINCO 10 in Aluminum Fry Pan (AFP-10S)
- AB MAURI AB Mauri Benchmate Double Acting Baking Powder 10lbs, PK4 (2418)
- ADAMS RITE Adams Rite Concealed Mount EPT Power Transfer, Flex Tube (5/16" Conduit) for 105 Degree S (ADR-4612-1)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- CLOROX Glad Sandwich Fold-Top Bags, 180PK (CLO60771)
- Pactiv Evergreen Food Containers