Shop All Food Containers
Pactiv Evergreen
EarthChoice Entree2Go Takeout Container Vented Lid, 5.65 x 4.25 x 0.93, Clear, PK600, 600PK
Mfr # YCNV6X4PPDL
Zoro # G205672627
product price: $163.99
/pk 600, $0.27/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 5.65"
- Overall Depth (In.) 4.25"
- Color Clear
- Material PP
- Storage Container Style Carryout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YCNV6X4PPDL
- Zoro # G205672627
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5.65" |
Overall Depth (In.) | 4.25" |
Overall Height (In.) | 0.93" |
Details
Color | Clear |
Material | PP |
Storage Container Style | Carryout |
Type | Lid |
For Use With | YCNB6X412000 |
Number of Compartments | 1 |
Item | Food Containers |
Vented | Yes |
Food Container Material Type | Plastic |
Description
Vented lids allow control of heat retention and steam escape for perfect balance of hot and crispy. Superior leak resistant seal for peace of mind during transport. Anti-Fog for exceptional presentation and easy order ID. Pair with EarthChoice Entrée2Go Takeout Containersfor the perfect carryout solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOJIRUSHI 3 L Glass Lined Airpot (AAWE-30SBXA)
- WINCO Full Size Cooling Rack (PGW-2416)
- SNYDERS Old Fashioned Pretzel Rods, Salted, 27 Oz Barrel (087550)
- ALLIANCE VALVE MIXING 120V 60HZ PKG (201402P)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- Pactiv Evergreen Food Containers