Shop All Food Containers
Pactiv Evergreen
EarthChoice Entree2Go Takeout Container Vented Lid, 11.75 x 8.75 x 0.98, Clear, 200PK
Mfr # YCNV12X9PPDL
Zoro # G605672616
product price: $154.99
/pk 200, $0.77/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 11.75"
- Overall Depth (In.) 8.75"
- Color Clear
- Material PP
- Storage Container Style Carryout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YCNV12X9PPDL
- Zoro # G605672616
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 11.75" |
Overall Depth (In.) | 8.75" |
Overall Height (In.) | 0.98" |
Details
Color | Clear |
Material | PP |
Storage Container Style | Carryout |
For Use With | YCNB12X94800 |
Type | Lid |
Item | Food Containers |
Number of Compartments | 1 |
Vented | Yes |
Food Container Material Type | Plastic |
Description
Vented lids allow control of heat retention and steam escape for perfect balance of hot and crispy. Superior leak resistant seal for peace of mind during transport. Anti-Fog for exceptional presentation and easy order ID. Pair with EarthChoice Entrée2Go Takeout Containersfor the perfect carryout solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (5342W)
- SOUTHBEND Blower Wheel (1177520)
- VICTOR ALLEN French Vanilla Cappuccino Single Serve Cup, PK42 (FG015882)
- FRIGIDAIRE Hose, 134455900 (134455900)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- ARAVEN ALLERGEN AIRTIGHT CONTAINER GN1/6 2, 7qt PURPLE, 6 7/8" X 6 3/8" X 6" (61390)
- Pactiv Evergreen Food Containers