Shop All Food Containers
Pactiv Evergreen
EarthChoice Entree2Go Takeout Container, 3-Compartment, 48 oz, 11.75 x 8.75 x 2.13, Black, 200PK
Mfr # YCNB12X95203
Zoro # G105672598
product price: $198.99
/pk 200, $0.99/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 48 oz
- Overall Width (In.) 11.75"
- Overall Depth (In.) 8.75"
- Color Black
- Material MFPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YCNB12X95203
- Zoro # G105672598
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 11.75" |
Overall Depth (In.) | 8.75" |
Overall Height (In.) | 2.13" |
Details
Capacity (Qt.) | 48 oz |
Color | Black |
Material | MFPP |
Number of Compartments | 3 |
Item | Food Containers |
For Use With | YCNV12X9PPDL |
Storage Container Style | Carryout |
Type | Base |
Capacity | 48 oz |
Food Container Material Type | Plastic |
Description
These takeout containers are the perfect combination of economical and sustainable, and are designed with delivery in mind! They're sturdy, stackable, and soak-through-resistant to grease and moisture. The optional vented lids make them ideal for hot and crispy menu items. The bases are made with 50% less plastic than standard containers in a range of sizes for quick food assembly and trouble-free take-out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SNACKS Power Snack OR/S Sflwr Kr 1 oz., PK150 (7220010)
- NATIONAL PRESTO Slow Cookr Trav 6Qt Red (06011)
- CECILWARE Large Seat Cup (X014A)
- NUTELLA Nutella & Go T1 Breadsticks, PK24 (80318)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- RUBBERMAID SEAL-N-SAVE BOTTLE 2QT (1776501)
- Pactiv Evergreen Food Containers