Shop All Food Containers
Pactiv Evergreen
EarthChoice Entree2Go Takeout Container, 24 oz, 8.66 x 5.75 x 1.97, Black, PK300, 300PK
Mfr # YCNB9X624000
Zoro # G505672662
product price: $148.99
/pk 300, $0.50/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 24 oz
- Overall Width (In.) 8.66"
- Overall Depth (In.) 5.75"
- Color Black
- Material MFPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YCNB9X624000
- Zoro # G505672662
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.66" |
Overall Depth (In.) | 5.75" |
Overall Height (In.) | 1.97" |
Details
Capacity (Qt.) | 24 oz |
Color | Black |
Material | MFPP |
Type | Base |
Storage Container Style | Carryout |
Capacity | 24 oz |
For Use With | YCNV9X6PPDL |
Item | Food Containers |
Number of Compartments | 1 |
Food Container Material Type | Plastic |
Description
These takeout containers are the perfect combination of economical and sustainable, and are designed with delivery in mind! They're sturdy, stackable, and soak-through-resistant to grease and moisture. The optional vented lids make them ideal for hot and crispy menu items. The bases are made with 50% less plastic than standard containers in a range of sizes for quick food assembly and trouble-free take-out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey 12 oz. Hourglass Pilsner Glass, PK24 (181)
- HOBART Knob 2-1/4 D (00-426745-00001)
- NJOY N'Joy Sugar Substitute Yellow Sucralose 1g, PK2000 (83026)
- TABLECRAFT Aluminum Ice Scoop, 85 OZ (685)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- CAMBRO Container Clear 6Qt For - Part# 6Sfscw135 (6SFSCW135)
- Pactiv Evergreen Food Containers