Shop All Food Containers
Pactiv Evergreen
EarthChoice Entree2Go Takeout Container, 12 oz, 5.65 x 4.25 x 2.57, Black, PK600, 600PK
Mfr # YCNB6X412000
Zoro # G705672660
product price: $143.99
/pk 600, $0.24/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 12 oz
- Overall Width (In.) 5.65"
- Overall Depth (In.) 4.25"
- Color Black
- Material MFPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YCNB6X412000
- Zoro # G705672660
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5.65" |
Overall Depth (In.) | 4.25" |
Overall Height (In.) | 2.57" |
Details
Capacity (Qt.) | 12 oz |
Color | Black |
Material | MFPP |
Item | Food Containers |
Storage Container Style | Carryout |
Number of Compartments | 1 |
Capacity | 12 oz |
Type | Base |
For Use With | YCNV6X4PPDL |
Food Container Material Type | Plastic |
Description
These takeout containers are the perfect combination of economical and sustainable, and are designed with delivery in mind! They're sturdy, stackable, and soak-through-resistant to grease and moisture. The optional vented lids make them ideal for hot and crispy menu items. The bases are made with 50% less plastic than standard containers in a range of sizes for quick food assembly and trouble-free take-out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE OVERLAY SQ BC/BX TEXT SNG (70257701)
- MONARCH Pot Holders Grey , 12PK (POT-GREY)
- AMGOOD 12in X 48in Stainless Steel Double-Tier Shelf (AMG DOS-1248)
- PITCO Ignition Module (60152001)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- CUBEWARE Cubeware 12 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-811B)
- Pactiv Evergreen Food Containers