Shop All Food Containers
Pactiv Evergreen
EarthChoice Compostable Soup Cup, Small, 8 oz, 3 x 3 x 3, Brown, 500PK
Mfr # PHSC8ECDI
Zoro # G105672604
product price: $187.99
/pk 500, $0.38/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 8 oz
- Overall Width (In.) 3"
- Overall Depth (In.) 3"
- Color Brown
- Material Paper/PLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # PHSC8ECDI
- Zoro # G105672604
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 3" |
Overall Depth (In.) | 3" |
Overall Height (In.) | 3" |
Details
Capacity (Qt.) | 8 oz |
Color | Brown |
Material | Paper/PLA |
Capacity | 8 oz |
Storage Container Style | Carryout |
Features | Small Soup Container |
Item | Food Containers |
Number of Compartments | 1 |
For Use With | Pactiv LMC81216EC |
Type | Base |
Standards | BPI Certified Compostable; EcoLogo Certified; Rainforest Alliance Certified |
Food Container Material Type | Paper |
Description
Renewable, versatile, and dependable. These containers are microwavable, which makes them great for a variety of hot or cold foods. Each soak-through-resistant cup is color-coded for easy size identification to help lessen the chance of operator mistakes and speed up food assembly. Cups will not melt or deform, which makes them ideal for delivery and takeout. Perfect for hot or cold foods such as soup, pasta salad, and mac and cheese. Made from 100% annually renewable resources and meet ASTM standard D6868 or D6400. Commercially compostable only. Facilities may not exist in your area. Not suitable for home composting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVO Green Push Button -No Contat (511-5270)
- KASON ® - 10056Cl5020 Latch (0056CL5020)
- TRIX Trix Cereal Bar 1.42 oz., PK96 (16000-31915)
- CARTER HOFFMANN Hi-Limit -Snap Disc (18600-0042)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- LOCK & LOCK Lock & Lock HPL951 16.5-Cup Easy Essentials Pantry Cereal Storage Container with Flip Lid; Clear (HPL951)
- Pactiv Evergreen Food Containers