Shop All Disposable Cups and Lids
Pactiv Evergreen
EarthChoice Compostable Cold Cup, 9 oz, Clear/Printed, PK975, 975PK
Mfr # YPLA9CEC
Zoro # G705672547
product price: $327.99
/pk 975, $0.34/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear/Printed
- Disposables Product Grouping Cold Cup
- Material PLA
- Capacity 9 oz
- Color Clear/Printed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YPLA9CEC
- Zoro # G705672547
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear/Printed |
Disposables Product Grouping | Cold Cup |
Material | PLA |
Capacity | 9 oz |
Color | Clear/Printed |
For Use With | YPLADL24C; YPLADL24CNH; YLPLA24C |
Disposable Cup Sub-category | Cold Cup |
Description
Strong construction makes the EarthChoice cold cups practical. Pair these compostable cold cups with an EarthChoice compostable dome lid (sold separately) for easy handling with delivery and takeout. Excellent clarity makes product identification easy. Perfect for cool treats such as parfaits, frozen drinks, and iced lattes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS Straw/Stir, Cocktail, 5.25", Neon, PK10000 (ECK525NE)
- ALLIANCE ASSY HEATER KIT 208/4.75KW 60H (61928)
- WISCO 120 Minute Timer (0022673)
- STAR BUSHING HEYCO SR 17-2 (2K-Y3240)
- PACTIV EVERGREEN Portion Cup Lids, Fits 0.5 oz to 1 oz Cups, Clear, PK2500 (YLS1FR)
- PACTIV EVERGREEN Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK (YS200E)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- FABRI-KAL , Rk Ribbed Cold Drink Cups, 7 Oz, Clear (RK7)
- PERK Eco-ID Compostable PLA Corn Plastic Cold Cups, 12 oz, Clear/Green, PK300, 300PK (PK56195)
- ECO-PRODUCTS World Art pattern Cup 16 oz. Red, Paper, Pk50 (EP-BHC16-WAPK)
- PLANET+ PLA Clear Dome Lid fits 9-24oz PLA Cup, 1000PK (PLA-DL)
- Pactiv Evergreen Disposable Cups and Lids