Shop All Disposable Cups and Lids
Pactiv Evergreen
EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK
Mfr # YPLA24CEC
Zoro # G905672538
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear/Printed
- Disposables Product Grouping Cold Cup
- Material PLA
- Capacity 24 oz
- Color Clear/Printed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YPLA24CEC
- Zoro # G905672538
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear/Printed |
Disposables Product Grouping | Cold Cup |
Material | PLA |
Capacity | 24 oz |
Color | Clear/Printed |
For Use With | YPLADL24C; YPLADL24CNH; YLPLA24C |
Disposable Cup Sub-category | Cold Cup |
Description
Strong construction makes the EarthChoice cold cups practical. Pair these compostable cold cups with an EarthChoice compostable dome lid (sold separately) for easy handling with delivery and takeout. Excellent clarity makes product identification easy. Perfect for cool treats such as parfaits, frozen drinks, and iced lattes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Spring, Door (5700-003-32-85)
- FRYMASTER Knob 1-3/4 D, Pointer (810-0387)
- OASIS Cold, Hot Inline Water Dispenser - Black (POUD1SHS)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Steel Cut Oats 25lbs (1980B25)
- PACTIV EVERGREEN Portion Cup Lids, Fits 0.5 oz to 1 oz Cups, Clear, PK2500 (YLS1FR)
- PACTIV EVERGREEN Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK (YS200E)
- DART Clear PET Cold Cups, 32 oz, Clear, PK500 (32AC)
- GENUINE JOE Hot/Cold Foam Cups16OzWht, PK500 (GJO58554)
- STARBUCKS Hot Cups, 12oz, White With Green Logo, 1000PK (11098806)
- DART Horizon Hot/Cold Foam Drinking Cups, 32oz, Teal/White, PK400 (32AJ20H)
- DART Cone Water Cups, Paper, 4.25oz, Rolled Rim, White, 5000/carton, PK5000 (42R2050)
- Pactiv Evergreen Disposable Cups and Lids