Shop All Disposable Cups and Lids
Pactiv Evergreen
EarthChoice Compostable Cold Cup, 20 oz, Clear/Printed, PK600, 600PK
Mfr # YPLA21CEC
Zoro # G005672537
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear/Printed
- Disposables Product Grouping Cold Cup
- Material PLA
- Capacity 20 oz
- Color Clear/Printed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YPLA21CEC
- Zoro # G005672537
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear/Printed |
Disposables Product Grouping | Cold Cup |
Material | PLA |
Capacity | 20 oz |
Color | Clear/Printed |
For Use With | YPLADL24C; YPLADL24CNH; YLPLA24C |
Disposable Cup Sub-category | Cold Cup |
Description
Strong construction makes the EarthChoice cold cups practical. Pair these compostable cold cups with an EarthChoice compostable dome lid (sold separately) for easy handling with delivery and takeout. Excellent clarity makes product identification easy. Perfect for cool treats such as parfaits, frozen drinks, and iced lattes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLEMATE Rectangular Table Cover, 54x108, Blue, PK6 (549BL)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- HAGERTY Flatware Silvr Dip16.9Oz (17245)
- T&S BRASS Pet Grooming Coiled Hose (Blue (013539-45)
- PACTIV EVERGREEN Translucent Drink Cups, 16 oz, Clear, PK960, 960PK (YE160)
- PACTIV EVERGREEN Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK (YS200E)
- PACTIV EVERGREEN Portion Cup Lids, Fits 0.5 oz to 1 oz Cups, Clear, PK2500 (YLS1FR)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- SOLO Cold Cup 20/50 7 oz., Clear, Plastic, Pk1000 (DCC TP7)
- DART Cone Water Cup, Paper, 4.25 oz., Wt, PK5000 (SCC 42BR)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 7 oz, Clear, PK100 (Y7)
- Pactiv Evergreen Disposable Cups and Lids