Shop All Disposable Cups and Lids
Pactiv Evergreen
EarthChoice Cold Cup Lids with No Straw Hole, Dome Lid, Clear, Fits 12-24 oz "B" Cups, Clear, PK1020
Mfr # YPDL24CNH
Zoro # G903665839
product price: $274.99
/pk 1020, $0.27/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material RPET
- Fits Cup No. 12 oz to 24 oz "B" Cups
- Features Dome Lid
- For Use With 12 oz to 24 oz "B" Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YPDL24CNH
- Zoro # G903665839
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | RPET |
Fits Cup No. | 12 oz to 24 oz "B" Cups |
Features | Dome Lid |
For Use With | 12 oz to 24 oz "B" Cups |
Description
EarthChoice Recycled PET (RPET) cold cups lids are made with recycled drink bottles which helps reduce landfill waste. Cost efficient and allows for broader temperature range than PLA cups. Snap lid fit ensures secure closure. Clear lid makes cup content easily visible. Stackable lids save space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Thermostat 358E, 1/4 X 5, 24 (02-16-024-00)
- AVANTI KNOB RING (FS01SS-12.8)
- PRINCE CASTLE Switch - Rocker, Lighted (Green) (78-184S)
- BRENTWOOD APPLIANCES Non-Stick Electric Skillet with Glass Li (SK45)
- PACTIV EVERGREEN Portion Cup Lids, Fits 0.5 oz to 1 oz Cups, Clear, PK2500 (YLS1FR)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- PACTIV EVERGREEN Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK (YS200E)
- DART Foam Drink Cups, 12oz, PK25 PK (12J12)
- PLANET+ Compostable Lid for 8oz Hot Cup, 1000PK (PLC-LID-8)
- DART CONTAINER Lift-N-Lock Cup Lid, 12oz., 1000PK, White (DCC12FTLS)
- SOLO Cup, Cone, 4.25Oz 25PK (SCC42BR)
- Pactiv Evergreen Disposable Cups and Lids