Shop All Disposable Containers
Pactiv Evergreen
DELItainer Microwavable Container Bulk, 8 oz, 4.55 x 4.55 x 1.8, Translucent, PK480
Mfr # L5008Y
Zoro # G303665842
product price: $61.99
/pk 480, $0.13/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PP
- Disposable Foodware Color Translucent
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # L5008Y
- Zoro # G303665842
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 4.55" |
Depth | 4.55" |
Height | 1.8"; 1.8" |
Details
Basic Foodware Material | PP |
Disposable Foodware Color | Translucent |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 8 oz |
Type | Base |
Use Lid Number | YNL500 |
Material | Polypropylene |
Item | Food Containers |
Features | Base Only |
Dishwasher Safe | Yes |
Description
Smooth-wall design. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS HANDLE POT 2PK #782 (55710)
- ALLIANCE KIT HEATER-ORG-5350W/240V/60HZ (964P3)
- VOLLRATH Limit Switch (401100)
- NORPRO NORPRO 860 Fruit Peeler, Stainless Steel (860)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- D & W FINE PACK D & W Fine Pack 6oz. All Purpose Black Cold Curled Plastic Cup, PK1000 (CF755-060)
- Pactiv Evergreen Disposable Containers