Shop All Disposable Containers
Pactiv Evergreen
DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120
Mfr # L6064
Zoro # G503665901
original price:
$143.17
18% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Natural
- Number of Compartments 1
- Capacity 64 oz
- Type Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # L6064
- Zoro # G503665901
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 4.5" |
Width | 4.5" |
Height | 6.35"; 6.35" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Natural |
Number of Compartments | 1 |
Capacity | 64 oz |
Type | Base |
Material | Polypropylene |
Item | Food Containers |
Features | Base Only |
Description
Smooth-wall design. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID MAGNETIC TRANFER ADAPTER (SG66160)
- DEXTER RUSSELL Utility/Deboning Knife 4-1/2 In (26323)
- FIGARO Figaro Hickory Smoke & Marinade 128 fl. oz., PK4 (01170)
- CRESTWARE Stir Fry Wok w/Coating, 12-1/2 In., Alum (WOK13)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- Pactiv Evergreen Disposable Containers