Shop All Disposable Containers
Pactiv Evergreen
CONTAINER, NOVELIS/PLAT, SV
Mfr # Y6710PWPSFG
Zoro # G310815148
product price: $259.39
/ea
Free Shipping & Returns
$259.39
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
- Brand Pactiv Evergreen
- MFR # Y6710PWPSFG
- Zoro # G310815148
- UPC # 57351002719
- Country of Origin United States
- Category Disposable Containers
Description
Metallic color provide exceptional merchandising and appearance, increasing eye appeal. They allow food to be prepared, stored, transported and reheated in the same container. Heavy duty aluminum protects food and preserves the quality of meats, seafood, prepared entrees, side dishes and bakery foods. Containers can be used for either hot or cold display applications. Ovenable containers are able to withstand temperature from -20° F to 400° F. Food Container Type: Base/Lid Combo; Materials: Aluminum; Polystyrene; Food Container Material Type: Aluminum; Capacity Volume: 46 oz.
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
- COFFEE MATE Plant-Based Oat Milk Liquid Creamers, Natural Vanilla, 0.38 oz Mini Cups, 50PK (12536842)
- DORMONT Restraining Cable 24" For 36" Hose (RDC-36)
- HATCO Light Bulb 40W 130V Kit, PK12 (R02.30.265.12)
- GARLAND US Range 1089100 Knob Open Burner (HP1089100)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- PACTIV EVERGREEN DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120 (L6064)
- DART Carry-Out Soup Container, Foam, PK500 (32MJ48)
- Pactiv Evergreen Disposable Containers