Shop All Food Containers
Pactiv Evergreen
ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK
Mfr # YCI810490000
Zoro # G005672643
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 27 oz
- Overall Width (In.) 9.25"
- Overall Depth (In.) 4.5"
- Color Clear
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YCI810490000
- Zoro # G005672643
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9.25" |
Overall Depth (In.) | 4.5" |
Overall Height (In.) | 3" |
Details
Capacity (Qt.) | 27 oz |
Color | Clear |
Material | Polystyrene |
Item | Food Containers |
Capacity | 27 oz |
Number of Compartments | 1 |
Storage Container Style | Carryout |
Type | Hinged Lid Container |
Features | Hoagie Large |
Food Container Material Type | Plastic |
Description
SmartLock system features a tight, audible click closure that helps ensure maximum food freshness. Wide temperature resilience range (20°F to 180°F) enables placement in freezers and heated display cases. Smooth front panel makes sticker-labeling easy. Strong, rib-reinforced sides and back accommodate heavy items and provide enhanced crush resistance. Break-resistant hinge is flexible enough for easy closure and reliable enough for repeated openings and closings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIR KENSINGTONS Sir Kensington's Condiment Yellow Mustard Packet 15g, PK600 (67331122)
- CAMBRO 12 oz Clear Colorware Tumbler (1200P152)
- FREUD GEN SAW BLADE 10-1/4""40T (D1040W)
- CARLISLE FOODSERVICE Tumbler (111007)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- GREEN WAVE INTERNATIONAL PE 9 x 9 x 3 in. 3 Compartment Bagasse Evolution Hinged Container, White (TW-BOO-013 (PE))
- AZAR DISPLAYS Black Eight Compartment Two-tiered Condiment Organizer (400322)
- Pactiv Evergreen Food Containers