Shop All Food Containers
Pactiv Evergreen
Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK
Mfr # YL788
Zoro # G105672666
product price: $136.99
/pk 400, $0.34/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.4"
- Overall Depth (In.) 5.9"
- Color White/Aluminum
- Material Foil-Laminated Board
- Features Loaf Pan—Flat foil laminated lid.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YL788
- Zoro # G105672666
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.4" |
Overall Depth (In.) | 5.9" |
Details
Color | White/Aluminum |
Material | Foil-Laminated Board |
Features | Loaf Pan—Flat foil laminated lid. |
Includes | Includes 400 bread-loaf pan covers. |
Storage Container Style | Cooking/Baking Pan Lid |
Item | Food Containers |
Type | Lid |
Food Container Material Type | Aluminum |
Description
Takeout or delivery, hot and cold foods will travel securely—looking delicious and staying fresh—with these laminated-board covers. With a tight closure and flat construction (great for stacking), these lids are ideal for delivery and take-home leftovers. Sturdy paperboard protects contents. Paired with Pactiv's aluminum containers, these laminated-board lids help lock in heat, moisture, and flavor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1402)
- HATCO Warmer Element 120V 1725W (02.08.116D.00)
- D & W FINE PACK D & W Fine Pack 4.25" Deep Aluminum Tart Pan, PK1000 (13380)
- ALLPOINTS Bulb, Shatter Resistant (100W) (2531145)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- CAMBRO 18 in x 26 in x 9 in Food Box (18269P148)
- GOLDCREST Hand Grip Container with Lid (81307)
- Pactiv Evergreen Food Containers