Shop All Food Pans
Pactiv Evergreen
Aluminum Steam Table Pan, One-Third Size Deep Loaf Pan, 3" Deep, 5.9 x 8.04, 200PK
Mfr # Y6062XH
Zoro # G905731730
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Type
- Width 5.9"
- Material Aluminum
- Depth 3"
- Features One-Third Size Deep Loaf Pan
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # Y6062XH
- Zoro # G905731730
- Country of Origin United States
- Category Food Pans
Dimensions
Width | 5.9" |
Depth | 3" |
Length | 8.04" |
Details
Item | Steam Table Parts |
Material | Aluminum |
Features | One-Third Size Deep Loaf Pan |
Type | Pan |
Color | Silver |
Description
Industry-standard sizing enables use with just about any steam-table system. Combine strength, durability, and the economic value of aluminum foil that is perfect for catering banquets and events of any size. Whether you’re cooking, storing, or serving, these foil steam food Trays are perfect for serving everything from heavy meats and lasagna to mashed potatoes and salads. These pans can do it all: prepare, heat, refrigerate, transport, and serve. The aluminum containers are durable and grease- and moisture-resistant, making them ideal for multiple uses. Paired with our aluminum foil covers (sold separately), these catering lids help lock in heat, moisture, and flavor while minimize leakage and making transportation convenient.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Tray, Catch (21102001021)
- GROEN Spark Ignition Cable (106495)
- MR & MRS TS 1.75L MMT Bold&Spicy Bldy Mary PET Ro, PK6 (10002535)
- TWININGS English Breakfast Black Tea, Red, 25PK (TWG09182)
- PACTIV EVERGREEN Aluminum Steam Table Pan Lid, Fits One-Third Size Pan, 6.19 x 12.31 x 0.5, 200PK (Y116225)
- CAMBRO Pan, Food , H-Pan, 1/9, 4"D, Amber (94HP(150))
- CAMBRO Lid, 1/2 Size Pan -135 W/Handle (20CWCH-135)
- VOLLRATH Transport Pan, Full-Size (30045)
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- VOLLRATH Perforated Pan, Half-Size (30243)
- VOLLRATH 1/2 Size 4 in Steam Table Pan (20249)
- Pactiv Evergreen Food Pans