Shop All Food Pans
Pactiv Evergreen
Aluminum Steam Table Pan Lid, Fits One-Third Size Pan, 6.19 x 12.31 x 0.5, 200PK
Mfr # Y116225
Zoro # G605731764
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.19"
- Material Aluminum
- Depth 0.5"
- Features Fits One-Third Size Pan
- For Use With Y6062XH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # Y116225
- Zoro # G605731764
- Country of Origin United States
- Category Food Pans
Dimensions
Width | 6.19" |
Depth | 0.5" |
Length | 12.31" |
Details
Item | Steam Table Parts |
Material | Aluminum |
Features | Fits One-Third Size Pan |
For Use With | Y6062XH |
Type | Lid |
Color | Silver |
Description
Handy lids help you keep menu items warm until it's time to serve. Sturdy, rigid aluminum construction may be washed and reused. Fits appropriately sized Pactiv Aluminum Steam-Table Pans. Great for catering, banquets, delivery, and take-out!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Dial 2-1/4 D, Off 400-200 (1182156)
- HOBART O-Ring (2 Od) (00-067500-00110)
- FLEXIPAN Origine Muffins (FP-01601)
- GATORADE 13166 Thirst Quencher Instant Powder Sports Drink Mix, Powder, Fruit Punch Flavor, 134 oz Pack (4702)
- PACTIV EVERGREEN Aluminum Steam Table Pan, One-Third Size Deep Loaf Pan, 3" Deep, 5.9 x 8.04, 200PK (Y6062XH)
- CAMBRO Lid Forcontainer Rapidcool256 For - Part# Sfc12453 (SFC12453)
- VOLLRATH Pan, Half-Size, 10 Qt (30262)
- VOLLRATH Pan, Fourth-Size, 1.8 Qt (30422)
- CAMBRO Tongs , 6"L, Scallop, Red Plst (6TGS(404))
- ORBIS Bun Basket, Single Layer, Brown, Stackable (NPL620B-06Q BLACK)
- ARAVEN FOOD PAN BPA-FREE GN1/6, 2.2qt BLUE TRANSPARENT, 6 7/8" X 6 3/8" X 6" (07798)
- Pactiv Evergreen Food Pans