Shop All Trays and Platters
Pactiv
EarthChoice Two-Cup Carrier with Food Tray, 8-24 oz, Two Cups, PK200 PK
Mfr # YM527535
Zoro # G800929768
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 9.88"
- Width 8.63"
- Height 1.75"
- Color Natural
- Material Molded Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # YM527535
- Zoro # G800929768
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 9.88" |
Width | 8.63" |
Height | 1.75" |
Details
Color | Natural |
Material | Molded Fiber |
Standards | Rainforest Alliance Certified |
Description
EarthChoice® fiber cup carriers are extremely durable and made with 100% recycled paper. Made with globally sourced materials. Ready to use with no set up required. Makes transporting on the go beverages simple and mess free. Perfect way to securely carry food and drinks in one handy tray! Handles a full range of cup sizes. Tray section is large enough for things like a hot dog or french fries keeping them secure with the elevated sides.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICKEN OF THE SEA Chicken Of The Sea Chunk Light Tuna In Water Bowl 2.8 oz. 2 Count, PK8 (10048000003185)
- ALLIANCE ELEMENT HEATER-10KW 240V PKG (M405256P)
- CHEF BUDDY Chef Buddy 82-SW100 Panini Press Indoor Grill & Gourmet Sandwich Maker with Nonstick Plates; Red (82-SW100)
- GROEN Door Gasket For - Part# Gr125907 (GR125907)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- PACTIV Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000 (0TF101S00000)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Sand, PK 36 (R3010SAND)
- ELEGANT DESIGNS "Hoppy Easter" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-LPE)
- CARLISLE FOODSERVICE Round Tray, 14-5/8", Black, PK12 (1400GL004)
- Pactiv Trays and Platters