Shop All Disposable Plates and Bowls
Pactiv
EarthChoice Pressware Compostable Dinnerware, Plate, 6", White, PK750 PK
Mfr # PSP06EC
Zoro # G500929563
product price: $61.89
/pk 750, $0.08/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Paperboard
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Compost Manufacturing Alliance (CMA) Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # PSP06EC
- Zoro # G500929563
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Width | 0.5" |
Depth | 6" |
Length | 6" |
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Paperboard |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Compost Manufacturing Alliance (CMA) Approved |
Item | Dinnerware |
Capacity | 6" |
Material | Paperboard |
Shape | Round |
Standards | ASTM Certified Compostable |
Color | White |
Description
Durable and resistant to grease and moisture, which makes them great for heavy foods—hot and cold. 3rd-party tested to meet ASTM D 6868 standards and compostable within 180 days in commercial facilities only. Not suitable for backyard composting. They are microwave safe and have a heat tolerance of 212° F.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Capacitor, Run 117-7114 (921376)
- HATCO Warmer Element 120V 800W 48" (R02.08.010D)
- COMMERCIAL CHEF Counter Top Microwave, 0.6 Cubic Feet, White (CHM660W)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- PACTIV Large Rectangular Foam Hinged, White, 150PK (YTH102070000)
- PACTIV Meadoware® OPS Dinnerware, Plate, 6 Diameter, White, PK1000 (YMI6)
- PACTIV Unlaminated Foam Dinnerware, 3-Compartment Plate, 9 Dia, White, PK500 (0TH100110000)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- PACTIV Unlaminated Foam Dinnerware, Plate, 9 Diameter, White, PK500 (0TH100090000)
- RARITY Gift Card Spinner Plate 1070-C (RA1233091)
- Pactiv Disposable Plates and Bowls